- Speedmount® V-Plow 2 Heavy Duty Assembly 84"
features
- Most simple and effective conveyor component mounting method
- Eliminates fasteners, tools, torches and risk of fires
- Maintenance is faster and easier than ever
- Easier installation
- Longer lasting with the exclusive SPEEDMOUNT® mounting method
- Cleaner blades can be bought in long length and cut to fit if needed for different applications, saving time and money on inventory
- Durable composite blades
| Style | V Plow |
| Height | 8 1/2 in |
| Length | 102 in |
| Type | Heavy Duty |
| Weight | 198.0 LB |

