- 8 oz Brush Top Can
- Excellent Protection against Extreme Pressure and High Temperatures
- Contains no Graphite, Lead, or Copper- and can be used where these are undesirable
applications
- Used in applications where lead, graphite, and copper are undesirable or prohibited
- Aerospace
- Aircraft
- Electronic industry
- Military
features
- Especially effective under extreme pressures involving heavy loads and slow speed resulting in boundary lubrication conditions
- Withstands pressures to 300,000 psi and temperatures from -150 °F to 1,500 °F
| Temperature Range [Min] | -150 °F |
| Solid Lubricant | N/A |
| Density | 1.1 to 1.3 g/cc |
| Temperature Range [Max] | 815 °F |
| Falex Test/Fail Load | 1000 lbs |
| Coefficient of Friction/ASTM Test Method | .0824 D-2266 |
| Base Oil | N/A |
| Container Size | 8 oz |
| Container Type | Brush Top Can |
| Particle Size | 50 microns- Max |
| Weight | 0.5 LB |
| EAN or UPC | 747224417800 |

