- 7 lb Flat Top
- For Temperatures Up to 475 °F
- Meets FDA and USDA Requirements for Incidental Food Contact
features
- Virtually odorless, colorless and tasteless
- Lubricates and protects bearings, gears and other moving parts exposed to high temperatures up to 475 °F and washdowns
- Protects parts from galling
- Provides the SAME clamping force when applying up to 30% LESS torque within material limit
- Provides up to 42% MORE clamping force when applying the SAME amount of torque within material limit
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- 0
| Type | Lubricant, Food Grade |
| Color Code | White |
| Container Size | 7 lb |
| Temperature Range [Max] | 475 °F |
| NLGI Grade | 2 |
| NLGI No. | 2 |
| Flash Point | 430 °F |
| Thickener | Aluminum Complex |
| Container Type | Flat Top Can |
| Temperature Range [Min] | -5 °F |
| Color | White |
| Additives | Teflon |
| Dropping Point | 450 °F |
| Thickener Type | Aluminum Complex |
| Weight | 7.0 LB |
-
HACCP Friendly


