- 14.1 oz Cartridge
- Long Lasting Lubrication at Temperatures Between 500 °F and 1000 °F
description
- An exclusive combination of a specially formulated, high temperature grease and lubricating enhancers that provide long-lasting lubrication at temperatures up to 1,000 °F. Recommended for ball and roller bearings, bushings, open gear and sealed bearings.
applications
- Process oven bearings
- Heat treat ovens and furnaces
- Kiln ovens and casters
- Oven damper controls
- High temperature exhaust fans
features
- Has no dropping point – will not melt
- Good extreme pressure characteristics
- Contains no metallic particles
- Not suitable for automated delivery systems as clogging may occur
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Container Type | Cartridge |
| Temperature Range [Min] | 15 °F |
| Thickener Type | Clay |
| Flash Point | > 450 °F |
| Color | Black |
| NLGI Grade | 2 |
| Thickener | Clay |
| Net Fill | 14 oz |
| NLGI No. | 2 |
| Temperature Range [Max] | 1000 °F |
| Container Size | 14.1 oz |
| Application | Process Oven Bearings, Heat Treat Ovens & Furnaces, Kiln Ovens & Casters, Oven Damper Controls, High Temperature Exhaust Fans |
| Weight | 1.0 LB |
| EAN or UPC | 747224352101 |

