- 36 lb Pail
- Long Lasting Lubrication at Temperatures Between 500 °F and 1000 °F
description
- An exclusive combination of a specially formulated, high temperature grease and lubricating enhancers that provide long-lasting lubrication at temperatures up to 1,000 °F. Recommended for ball and roller bearings, bushings, open gear and sealed bearings.
applications
- Process oven bearings
- Heat treat ovens and furnaces
- Kiln ovens and casters
- Oven damper controls
- High temperature exhaust fans
features
- Has no dropping point – will not melt
- Good extreme pressure characteristics
- Contains no metallic particles
- Not suitable for automated delivery systems as clogging may occur
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| NLGI Grade | 2 |
| Color | Black |
| Temperature Range [Min] | 15 °F |
| Flash Point | > 450 °F |
| Container Type | Pail |
| NLGI No. | 2 |
| Thickener | Clay |
| Container Size | 35 lb |
| Thickener Type | Clay |
| Temperature Range [Max] | 1000 °F |
| Weight | 35.0 LB |

