- 1 lb Flat-Top Can
- Withstands Temperatures Up to 750 °F
description
- A high percentage of lubricious molybdenum disulfide in a premium grease provides ultimate protection for component assembly and roller bearings exposed to extreme pressure, high temperature, and slow operating speeds.
applications
- Press fit assemblies
- Equipment break-in
- Machine tool parts
- Highly loaded bearings less than 500 rpm
- Hot exhaust fans
- Adjusting screws
- Screw jacks
- Crushing mills
- Steel forming gates and slides
features
- Protects and lubricates metal parts in high friction, high pressure environments
- Provides smooth break-in of new and rebuilt equipment
- Provides the SAME clamping force when applying up to 24% LESS torque within material limit
- Provides up to 32% MORE clamping force when applying the SAME amount of torque within material limit
- Withstands up to 500,000 psi and temperatures up to 750 °F
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Container Size | 16 oz |
| Container Type | Flat Top Can |
| NLGI Grade | 2 |
| Temperature Range [Max] | 750 °F |
| Color | Black |
| Color Code | Black |
| Temperature Range [Min] | 10 °F |
| Net Fill | 16 oz |
| Thickener | Lithium |
| NLGI No. | 2 |
| Thickener Type | Lithium |
| Additives | Molybdenum Disulfide |
| Weight | 1.0 LB |
| EAN or UPC | 747224742100 |

