- 16 oz Brush-Top Can
- For High Moisture Environments above and below the Water Lines
- High Resistance to Water Washout
- Temperature Range -22 °F to 2450 °F
- Anti-seize and extreme pressure Lubricant
description
- Heavy-duty, anti-seize and extreme pressure lubricant formulated to ensure absolute parts protection against seizure, galling and corrosion in fresh and salt water environments both above and below water lines.
applications
- Outdoor support assemblies and fasteners
- Steel mills, suspension bridges, wind turbines, antennas, offshore rigging and other applications exposed to harsh salt water and fresh water conditions
- Bilge pumps, screw shafts, prop shaft bearing housing, winches, cables, anchor lines, porthole studs, rigging, bridge bearings and hoist cables
features
- Prevents seizure at temperatures up to 2,450 °F
- Prevents galvanic corrosion in fresh water environments
- Superior resistance to water washout and water spray
- Excellent extreme pressure lubricating properties
- Low torque factor
- Compatible with soft metals
- Contains no copper
- Provides the SAME clamping force when applying up to 41% LESS torque within material limit
- Provides up to 68% MORE clamping force when applying the SAME amount of torque within material limit
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Container Type | Brush Top Can |
| Density | 1.31 to 1.39 g/cc |
| Temperature Range [Max] | 2450 °F |
| Grade | Marine |
| Temperature Range [Min] | -22 °F |
| Color | Black-Gray |
| Particle Size | 75 microns- Max |
| Net Fill | 16 oz |
| Container Size | 16 oz |
| Thickener Type | Calcium Complex |
| Weight | 1.0 LB |
| EAN or UPC | 747224683045 |

