- Anti-Sieze
- 1 lb Brush Top Can
applications
- Fittings Exposed to High Temperatures, Stainless Steel Pipe Fittings, Flanges, Pump Fittings, Fasteners in exhaust manifolds & boilers, Steam Generators, Assembly of dissimiliar metals
features
- Prevents galling on steel-to-stainless, titanium, magnesium and other hard metals
- Excellent heat dispersing qualities
| Packing Type | Brush Top Can |
| Capacity Wt. [Nom] | 1 lbs |
| Temp Range | -297.0 °F [Min], 2400.0 °F [Max] |
| Flash Point | 482 °F |
| Color | Silver |
| Weight | 1.0 LB |
| EAN or UPC | 747224750402 |

