- 1 lb Brush-Top Can
- Premium Pipe and Fitting Lubricant
- Use for Easy Disassembly at Temperatures Up to 525 °F
description
- The use of PTFE and other sealant-enhancing additives in Never-Seez® Pipe Compound allows for greater thread engagement and more positive sealing in a wide range of pipe threads and fittings.
features
- Prevents corrosion and galling of threads for easy disassembly
- Recommended for use on black iron, galvanized metal, stainless steel and high pressure steam pipes in contact with malleable cast iron, brass, stainless steel and galvanized fittings
- Provides up to 16% MORE clamping force when applying the SAME amount of torque within material limit
- Provides the SAME clamping force when applying up to 14% LESS torque within material limit
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Temperature Range [Min] | -50 °F |
| Application | Water Lines, Non-Potable, Sewage & Irrigation Piping, Steam Pipe Fittings, Hydraulic Lines & Fittings, Pneumatic Systems, Natural & Propane Gas Lines |
| Container Size | 16 oz |
| Flash Point | 482 °F |
| Contains | Lithium Soap, PTFE |
| Container Type | Brush Top Can |
| Color | White |
| Additives | Sealant Enhancing Additives |
| Use For | Anti-Sieze, Sliding Surfaces, Temperature, High |
| Net Fill | 16 oz |
| Temperature Range [Max] | 525 °F |
| Odor | Greaselike |
| Weight | 1.0 LB |
| EAN or UPC | 747224365408 |

