- 1 lb Flat-Top Can
- Pure Nickel Special Grade
- Formulated to Protect Up to 2400 °F
description
- A superior, high temperature, anti-seize and extreme pressure lubricant. Contains flake particles of pure nickel, graphite and other additives in a special grease carrier found to enhance performance. Recommended for use when applications prohibit the presence of copper, especially when resistance to corrosive acidic and caustic solutions is required.
applications
- Assembly of dissimilar metals
- Fittings and fasteners exposed to high temperatures in steel mills and power plants (Pure Nickel Special, Nuclear Grade version)
- Stainless steel pipe fittings, flanges and pump fittings
- Fasteners in exhaust manifolds and boilers
- Steam generators
features
- Protects from -297 °F to 2,400 °F against seizure and galling, galvanic and severe environmental corrosion
- Provides up to 15% MORE clamping force when applying the SAME amount of torque within material limit
- Provides the SAME clamping force when applying up to 15% LESS torque within material limit
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- 0
| Container Type | Flat Top Can |
| Container Size | 16 oz |
| Thickener Type | Lithium |
| Grade | Pure Nickel Special |
| Net Fill | 16 oz |
| Temperature Range [Min] | -297 °F |
| Color | Silver |
| Temperature Range [Max] | 2400 °F |
| Anti-Corrosion | Excellent |
| Weight | 1.0 LB |
| EAN or UPC | 747224673404 |

