Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Pure Nickel Special

BNPNS8BTC12

PENDING RECODE TO NVSE_NSBT-8N BRUSH-TOP 8 OZ, MTRL - 100872196
Item #101461193
  • 8 oz Brush-Top Can
  • Pure Nickel Special Grade
  • Formulated to Protect Up to 2400 °F
Pure Nickel Special
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 oz Brush-Top Can
  • Pure Nickel Special Grade
  • Formulated to Protect Up to 2400 °F

description

  • A superior, high temperature, anti-seize and extreme pressure lubricant. Contains flake particles of pure nickel, graphite and other additives in a special grease carrier found to enhance performance. Recommended for use when applications prohibit the presence of copper, especially when resistance to corrosive acidic and caustic solutions is required.

applications

  • Fasteners in exhaust manifolds and boilers
  • Steam generators
  • Stainless steel pipe fittings, flanges and pump fittings
  • Assembly of dissimilar metals
  • Fittings and fasteners exposed to high temperatures in steel mills and power plants (Pure Nickel Special, Nuclear Grade version)

features

  • Protects from -297 °F to 2,400 °F against seizure and galling, galvanic and severe environmental corrosion
  • Provides up to 15% MORE clamping force when applying the SAME amount of torque within material limit
  • Provides the SAME clamping force when applying up to 15% LESS torque within material limit
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment

compliances

  • 0
Anti-Corrosion Excellent
Container Size 8 oz
Color Silver
Grade Pure Nickel Special
Thickener Type Lithium
Container Type Brush Top Can
Temperature Range [Max] 2400 °F
Net Fill 8 oz
Temperature Range [Min] -297 °F
Weight 0.5 LB
EAN or UPC 747224697400
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison