Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Regular Grade Anti-Seize & Lubricating Compound

BNRG1TC150

Regular Grade Anti-Seize & Lubricating Compound
Item #101490539
  • 1 oz Tube
  • Regular Grade
  • Protects Parts Against Rust and Corrosion up to 1800 °F
Regular Grade Anti-Seize & Lubricating Compound
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 1 oz Tube
  • Regular Grade
  • Protects Parts Against Rust and Corrosion up to 1800 °F

description

  • The "original" anti-seize compound formulated with copper, graphite, aluminum and other ingredients to protect against seizure, galling and galvanic action.

applications

  • Nuts, bolts, screws
  • Pipe fittings
  • Valve assemblies
  • Chain drives
  • Pump mountings
  • Shafts
  • Gaskets
  • Taps and drills
  • Press fit assemblies

features

  • Fine metallic and graphite particles in special grease protect parts even in high heat, high pressure and corrosive environments
  • Provides the SAME clamping force when applying up to 30% LESS torque within material limit
  • Provides up to 42% MORE clamping force when applying the SAME amount of torque within material limit
  • Protects metal parts against rust corrosion and seizure up to 1,800 °F
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment

compliances

  • 0
Temperature Range [Min] -297 °F
Solid Lubricant Graphite, Copper, Aluminum, Other Ingredients
Anti-Corrosion Excellent
Color Silver
Container Size 1 oz
Container Type Tube
Temperature Range [Max] 1800 °F
Thickener Type Lithium
Grade Regular
Weight 0.1 LB
EAN or UPC 747224579409
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison