Protects Parts Against Rust and Corrosion up to 1800 °F
description
The "original" anti-seize compound formulated with copper, graphite, aluminum and other ingredients to protect against seizure, galling and galvanic action.
applications
Nuts, bolts, screws
Pipe fittings
Valve assemblies
Chain drives
Pump mountings
Shafts
Gaskets
Taps and drills
Press fit assemblies
features
Protects metal parts against rust corrosion and seizure up to 1,800 °F
Fine metallic and graphite particles in special grease protect parts even in high heat, high pressure and corrosive environments
Provides the SAME clamping force when applying up to 30% LESS torque within material limit
Provides up to 42% MORE clamping force when applying the SAME amount of torque within material limit
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
0
Container Size
8 oz
Temperature Range [Max]
1800 °F
Solid Lubricant
Graphite, Copper, Aluminum, Other Ingredients
Grade
Regular
Color
Silver
Anti-Corrosion
Excellent
Container Type
Brush Top Can
Thickener Type
Lithium
Weight
0.5 LB
EAN or UPC
747224576408
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back