- 8 oz Brush-Top Can
- High Temperature Stainless
- Formulated to Protect Up to 2200 °F
description
- A stainless steel, graphite, aluminum-based, anti-seize compound. Designed for applications that cannot use nickel-based products.
applications
- Stainless steel pipe fittings, flanges and pump fittings
- Fasteners in exhaust manifolds and boilers
- Turbine bolts
- Reactor bolts (HT stainless, nuclear grade version)
- Gauges and fittings
- Designed for applications that cannot use nickel-based products
- Fittings and fasteners exposed to high temperatures in steel mills and power plants (HT stainless, nuclear grade version)
features
- Temperature-resistant from -297 °F to 2,200 °F
- Protects against seizure and galling, galvanic and severe environmental corrosion
- Provides the SAME clamping force when applying up to 14% LESS torque within material limit
- Provides up to 16% MORE clamping force when applying the SAME amount of torque within material limit
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Temperature Range [Max] | 2200 °F |
| Container Type | Brush Top Can |
| Anti-Corrosion | Excellent |
| Net Fill | 8 oz |
| Grade | High Temperature Stainless |
| Container Size | 8 oz |
| Weight | 0.5 LB |
| EAN or UPC | 747224762085 |

