- 1 lb Flat-Top Can
- Blue Moly
- Withstands Temperatures to 1500 °F
description
- Multi-purpose, extreme pressure, anti-seize lubricant contains a high concentration of molybdenum disulfide. Recommended for applications in which graphite, lead, and copper are prohibited or undesirable.
applications
- Industrial assemblies requiring nondestructive assembly and disassembly
- Metal fittings
- Valve assemblies
- Aircraft components
- Stainless steel fasteners
- Slow moving parts
- Automotive and heavy-duty truck engine bolts and body fasteners
- Chemical processing machinery
- Assembly of dissimilar metals
features
- Especially effective under extreme pressures involving heavy loads and slow speed resulting in boundary lubrication conditions
- Withstands pressures to 300,000 psi and temperatures from -150 °F to 1,500 °F
| Net Fill | 16 oz |
| Solid Lubricant | Molybdenum Disulfide |
| Container Type | Flat Top Can |
| Temperature Range [Max] | 1500 °F |
| Container Size | 16 oz |
| Grade | Blue Moly |
| Weight | 1.0 LB |

