- 1 lb Brush-Top Can
- Marine Grade
- Formulated for Marine Applications to Protect up to 1800 °F
description
- A proven combination of copper flakes, graphite, and aluminum paste suspended in grease specially formulated for marine applications to protect up to 1,800 °F.
applications
- Salt water, salt air, and high moisture environments
- Bilge piping
- Water pump gaskets and flanges
- Screw shafts
- Winches, cables, and anchor chains
- Hatch covers
- Porthole studs
- Rigging and hoist cables
features
- Prevents rust, galling, and galvanic corrosion
compliances
- 0
| Anti-Corrosion | Excellent |
| Temperature Range [Max] | 1800 °F |
| Net Fill | 16 oz |
| Solid Lubricant | Graphite, Copper, Aluminum |
| Grade | Marine |
| Container Type | Flat Top Can |
| Container Size | 16 oz |
| Thickener Type | Copper, Graphite |
| Temperature Range [Min] | -200 °F |
| Weight | 1.0 LB |

