- 8 oz Brush Top Can
- Prevents Rust, Galling, and Galvanic Corrosion in Salty and Wet Environments
- Excellent Resistance to Water Washout
applications
- Boats, car wash, fishing fleet, marine maintenance, offshore oil equipment, pulp and paper mills, ship chandler, shipyard, ski lifts, textile mill
features
- Prevents rust, galling, and galvanic corrosion in salt water, salt air, ionized water, and high moisture environments
- Excellent resistance to water washout
| Particle Size | 50 microns- Max |
| Coefficient of Friction/ASTM Test Method | .072 D-2266 |
| Temperature Range [Max] | 1800 °F |
| Falex Test/Fail Load | 750 lbs |
| Container Type | Brush Top Can |
| Density | 1.24 to 1.32 g/cc |
| Solid Lubricant | N/A |
| Container Size | 8 oz |
| Application | Salt Water,Salt Air, and High Moisture Environments |
| Base Oil | N/A |
| Temperature Range [Min] | -200 °F |
| Color | N/A |
| Weight | 1.0 LB |

