- 8 oz Brush-Top Can
- Marine Grade
- Formulated for Marine Applications to Protect up to 1800 °F
description
- A proven combination of copper flakes, graphite, and aluminum paste suspended in grease specially formulated for marine applications to protect up to 1,800 °F.
applications
- Rigging and hoist cables
- Porthole studs
- Winches, cables, and anchor chains
- Hatch covers
- Bilge piping
- Salt water, salt air, and high moisture environments
- Screw shafts
- Water pump gaskets and flanges
features
- Prevents rust, galling, and galvanic corrosion
compliances
- 0
| Grade | Marine |
| Container Type | Brush Top Can |
| Temperature Range [Min] | -200 °F |
| Thickener Type | Copper, Graphite |
| Solid Lubricant | Graphite, Copper, Aluminum |
| Net Fill | 8 oz |
| Temperature Range [Max] | 1800 °F |
| Anti-Corrosion | Excellent |
| Container Size | 8 oz |
| Weight | 0.5 LB |

