- 1 lb Bottle
- Regular Grade
- Protects Parts Against Rust and Corrosion up to 1800 °F
applications
- Nuts, bolts, screws
- Pump mountings
- Chain drives
- Valve assemblies
- Pipe fittings
- Shafts
- Gaskets
- Taps and drills
- Press fit assemblies
features
- Fine metallic and graphite particles in special grease protect parts even in high heat, high pressure and corrosive environments
- Protects metal parts against rust corrosion and seizure up to 1,800 °F
compliances
- 0
| Container Type | Bottle |
| Anti-Corrosion | Excellent |
| Container Size | 1 lb |
| Thickener Type | Lithium |
| Grade | Regular |
| Color | Silver |
| Solid Lubricant | Graphite, Copper, Aluminum, Other Ingredients |
| Temperature Range [Max] | 1800 °F |
| Temperature Range [Min] | -297 °F |
| Weight | 1.0 LB |

