- 14 oz Cartridge
- Withstands Temperatures Up to 750 °F
description
- A high percentage of lubricious molybdenum disulfide in a premium grease provides ultimate protection for component assembly and roller bearings exposed to extreme pressure, high temperature, and slow operating speeds.
applications
- Press fit assemblies
- Equipment break-in
- Machine tool parts
- Highly loaded bearings less than 500 rpm
- Hot exhaust fans
- Adjusting screws
- Screw jacks
- Crushing mills
- Steel forming gates and slides
features
- Protects and lubricates metal parts in high friction, high pressure environments
- Provides smooth break-in of new and rebuilt equipment
- Resists temperatures to 750 °F (399 °C)
| Container Type | Cartridge |
| Additives | Molybdenum Disulfide |
| Thickener Type | Lithium |
| Container Size | 14.1 oz |
| Temperature Range [Min] | 10 °F |
| NLGI Grade | 1 to 2 |
| Thickener | Lithium |
| Color Code | Black |
| NLGI No. | 1 to 2 |
| Temperature Range [Max] | 750 °F |
| Color | Black |
| Net Fill | 14 oz |
| Weight | 1.0 LB |

