- Anti-Seize
- Heavy Metal Free
- 16 oz Brush-Top Can
features
- Prevents seizure at high temperatures
- High temperature and extreme pressure lubricant
- Contains graphite, calcium fluoride, and other additives in a special grease carrier
- Has no dropping point – will not melt
- Compatible with soft metals
- Low torque factor
- Excellent heat-dispersing qualities
- Minimizes corrosion
- Prevents galling on steel to stainless steel, titanium, magnesium, and other hard metals
- Resists galvanic action between dissimilar metals
- Enables fast disassembly, even after high temperature exposure
- High resistance to water washout
includes
- Stainless steel pipe fittings, flanges, pump fittings
- Fasteners in exhaust manifolds and boilers
- Recommended for use when applications prohibit the presence of copper, nickel, or any heavy metallic particles
- Fasteners, nuts, bolts, and screws exposed to high temperatures in steel mills, paper mills, power plants, chemical plants, oil refineries, aerospace, manufacturing, and service
- Assembly of dissimilar metals
- Plant maintenance of production equipment
- Steam generators
| Density | 1.24 to 1.31 g/cc |
| Net Fill | 16 oz |
| Grade | Heavy Metal Free |
| Anti-Corrosion | Excellent |
| Particle Size | 75 microns- Max |
| Temperature Range [Max] | 2450 °F |
| Thickener Type | Clay |
| Container Size | 16 oz |
| Container Type | Brush Top Can |
| Temperature Range [Min] | -22 °F |
| Color | Gray |
| Weight | 12.0 LB |

