- 14 oz Flat-Top Can
- Temperature Resistance to 350 °F Continuous Service and 400 °F Intermittent
description
- A special formulation of polyurea-thickened grease and rust inhibitors that work to provide maximum bearing life.
features
- 70% longer life than commercial lubricants
- Temperature-resistant to 350 °F continuous service and 400 °F intermittent
- Excellent structural stability
- Resists water washout, mild acid, and alkaline solutions
- Does not thin out in water
| Color | Red |
| Water-Resistant | Yes |
| Odor | Mineral Oil |
| Thickener Type | Polyurea |
| Appearance | Paste |
| Container Size | 14 oz |
| Contains | Polyurea |
| NLGI No. | 1 to 2 |
| Use For | Corrosion Resistant, Moisture Resistant |
| Color Code | Red |
| Temperature Range [Max] | 350 °F |
| Additives | Rust Inhibitors |
| Net Fill | 14 oz |
| Application | CV Joints, High & Low Speed Bearings, Pre-Lubricated & Sealed for Life Bearings, Universal Joints, Train Wheel Block Bearings, Tunnel Augering Equipment, For Quiet Bearings per Manufacturers' Requirements, Wheel Bearings |
| Container Type | Can |
| Flash Point | 532 °F |
| Weight | 1.0 LB |

