- 1 lb Flat-Top Can
- High Temperature Stainless
- Formulated to Protect Up to 2200 °F
description
- A stainless steel, graphite, aluminum-based, anti-seize compound. Designed for applications that cannot use nickel-based products.
applications
- Designed for applications that cannot use nickel-based products
- Fittings and fasteners exposed to high temperatures in steel mills and power plants (HT stainless, nuclear grade version)
- Stainless steel pipe fittings, flanges and pump fittings
- Fasteners in exhaust manifolds and boilers
- Turbine bolts
- Reactor bolts (HT stainless, nuclear grade version)
- Gauges and fittings
features
- Protects against seizure and galling, galvanic and severe environmental corrosion
- Temperature-resistant from -297 °F to 2,200 °F
compliances
- 0
| Container Size | 16 oz |
| Anti-Corrosion | Excellent |
| Grade | High Temperature Stainless |
| Temperature Range [Max] | 2200 °F |
| Net Fill | 16 oz |
| Container Type | Flat Top Can |
| Weight | 1.0 LB |

