- Spring Actuated, Air Return
- Standard Coefficient Facing
- 15.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- 3,600 rpm Max
features
- Spring engaged
- NEMA C-face
- Motor brake
- Horizontal mount only
- Bore sizes up to 1.875"
- Maximum operating speed up to 3,600 rpm
- Mounts directly to NEMA C faced double-shafted electric motors
- Provides high torque in compact unit
- Spring set
- Static torque capacity up to 1,800 in lb
- Thermal horsepower rating up to 0.45
caution
- Consult Nexen before using nonoriginal facing types
| Actuation/Return | Spring/Air |
| Approximate Brake Facing Life In Work Energy | 2.285164e+008 lbf ft |
| Bore Style | Straight/Hub |
| Frame Size | 215T, 182T, 184T, 213, 213T, 215, 254, 254U, 256T, 256U |
| Port or Hose Size | 0.125 NPT |
| Brake Peak Thermal Input Rate | 15 hp |
| Main Category | Brakes |
| Approximate Brake Facing Life | 1200 hp-hr |
| Finish | Bare Cast Aluminum |
| Manufacturer Family | Model MB600S, Spring Engaged, C-Faced, Motor Brake |
| Brake Facing Edge Color Code | Red |
| Accessory Bushings | 801330, 801331, 801332, 801333, 801334, 801335, 801336, 801337 |
| Recommended Control Kits | 940012, 940017, 940021 |
| Family Name | MB Brakes |
| Product Category | Flange Or Foot Mounted Spring Engaged Brakes |
| Bushing Series | SF |
| Bore Range [Min] | 0.875 in |
| Brake Facing Type | Standard Coefficient |
| Maximum Static Brake Torque | 1100 in lb |
| Maximum Pressure | 80 psi |
| Inside Dia. | N/A |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 948802, 948804, 948805, 948806, 948807, 948808, 948809, 948810 |
| Kits | 801351 |
| Open Or Enclosed Design | Enclosed |
| Maximum Brake Continuous Thermal Dissipation | 0.33 hp |
| Brake Facing Effective Area | 17 in2 |
| Bore Range [Max] | 1.625 in |
| Photo | MB |
| Model | MB600 |
| Bushing Type | Straight/Hub |
| Weight | 29.26 LB |
| EAN or UPC | 662284153973 |

