- Air Actuation/Air Return
- 14 mm Bore
- Standard Coefficient Facings
- 2.80 kW Peak Thermal Input Rating
- D71C Frame
applications
- Controlled starts and stops
- Hostile, dirty environments
- Controlled starts and stops in hostile, dirty environments
features
- Air engaged
- Totally enclosed
- Mounts directly to motors and reducers
- Prevents contaminants from interfering with operation of unit
- Keeps worn friction material from escaping into the environment
- Metric
- Enclosed design prevents contaminants from interfering with operation of unit
- Flange mounts directly to motors and reducers
- Keeps worn friction material from escaping into environment
| Brake Peak Thermal Input Rate | 2.8 kW |
| Clutch Facing Type | Standard Coefficient |
| Output Shaft | 14 mm |
| Bore Range [Max] | N/A |
| Maximum Static Clutch Torque | 10 N-m |
| Clutch Facing Edge Color Code | Red |
| Frame Size | D71C |
| Actuation/Return | Air/Air |
| Brake Facing Type | Standard Coefficient |
| Bore Range [Min] | 14 mm |
| Maximum Static Brake Torque | 10 N-m |
| Model | FMCBE-70-14 |
| Main Category | Clutch-Brakes |
| Clutch Facing Effective Area | 26.9 cm2 |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Brake Facing Edge Color Code | Red |
| Overhung Load Capacity | 32 kgf |
| Piloted Int/Ext | Internal |
| Port or Hose Size | 0.125 NPT |
| Family Name | FMCBE Clutch Brakes |
| Input Power | 115 VAC 50/60 Hz @ 2.5 Watts |
| Finish | Machined Aluminum |
| Inside Dia. | 14 mm |
| Combined Continuous Thermal Dissipation | 75 W |
| Input Shaft | 14 mm |
| Open Or Enclosed Design | Enclosed |
| Clutch Peak Thermal Input Rate | 2.8 kW |
| Product Category | Metric IEC Flange Mounted |
| Brake Facing Effective Area | 26.9 cm2 |
| Kits | 801362 |
| Maximum Pressure | 6 bar |
| Bore Style | Straight Bore/Shaft |
| Weight | 12.5 LB |
| EAN or UPC | 662284245548 |

