- Air Actuation/Air Return
- 14 mm Bore
- Standard Coefficient Facings
- 5.20 kW Peak Thermal Input Rating
- 71A/71B Frame
applications
- Controlled starts and stops
- Hostile, dirty environments
- Controlled starts and stops in hostile, dirty environments
features
- Air engaged
- Totally enclosed
- Mounts directly to motors and reducers
- Prevents contaminants from interfering with operation of unit
- Keeps worn friction material from escaping into the environment
- Metric
- Enclosed design prevents contaminants from interfering with operation of unit
- Flange mounts directly to motors and reducers
- Keeps worn friction material from escaping into environment
options
- Foot mount
- Input unit
| Brake Facing Effective Area | 48.4 in2 |
| Brake Peak Thermal Input Rate | 5.2 kW |
| Bore Style | Straight Bore/Shaft |
| Kits | 801436, 801448 |
| Combined Continuous Thermal Dissipation | 104 W |
| Clutch Facing Type | Standard Coefficient |
| Clutch Facing Effective Area | 48.4 cm2 |
| Drive Inertia | 4.36 kg cm2 |
| Finish | Black Oxide |
| Manufacturer Family | Model FMCBE-110-14 Enclosed (Metric) Flange-Mounted Clutch-Brake |
| Overhung Load Capacity | 35 kgf |
| Clutch Peak Thermal Input Rate | 5.2 kW |
| Port or Hose Size | 0.125 BSPT |
| Model | FMCBE-110-14 |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Main Category | Clutch-Brakes |
| Actuation/Return | Air/Air |
| Maximum Static Brake Torque | 25 N-m |
| Output Shaft | 14 mm |
| Family Name | FMCBE Clutch Brakes |
| Brake Facing Type | Standard Coefficient |
| Approximate Brake Facing Life | 151.4 kWh |
| Accessory Miscellaneous | 801434, 801435 |
| Approximate Clutch Facing Life | 151.4 kWh |
| Product Category | Metric IEC Flange Mounted |
| Bore Range [Min] | 14 mm |
| Inside Dia. | 14 mm |
| Maximum Pressure | 6 bar |
| Brake Facing Edge Color Code | Red |
| Clutch Facing Edge Color Code | Red |
| Photo | FMCBE1375 |
| Bore Range [Max] | N/A |
| Maximum Static Clutch Torque | 22 N-m |
| Frame Size | 71A, 71B |
| Input Shaft | 14 mm |
| Open Or Enclosed Design | Enclosed |
| Weight | 20.0 LB |
| EAN or UPC | 662284186131 |

