- Air Actuation/Spring Return
- 24 mm Bore
- High Coefficient Facings
- 8.90 kW Peak Thermal Input Rating
- 90L/90S Frame
applications
- Where safety is a concern, unit will engage brake in event of air pressure loss
features
- Mounts directly to motors and reducers
- Enclosed design keeps dirt, dust, moisture and other contaminants out and worn friction material from escaping
- Spring engaged brake combined with air-engaged clutch
- Double-acting piston design prevents overlap of clutch and brake functions
- Compatible with IEC-B5 face
- Design speed up to 1,500 rpm
- Flange mounts directly to motors and reducers
- Spring-engaged brake, air-engaged clutch make overlap of functions impossible
compliances
- 0
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
options
- Foot mount
- Input unit
| Clutch Facing Edge Color Code | Purple |
| Clutch Facing Effective Area | 82.8 cm2 |
| Maximum Static Clutch Torque | 27 N-m |
| Bore Style | Straight Bore/Shaft |
| Input Shaft | 24 mm |
| Output Shaft | 24 mm |
| Overhung Load Capacity | 95 kgf |
| Actuation/Return | Air/Spring |
| Drive Inertia | 18.14 kg cm2 |
| Bore Range [Min] | 24 mm |
| Model | FMCBES-130-24 |
| Finish | Nickel Plated |
| Brake Facing Effective Area | 82.8 cm2 |
| Clutch Air Chamber Volume When New | 8.16 cc |
| Main Category | Clutch-Brakes |
| Accessory Miscellaneous | 801455, 801499 |
| Bore Range [Max] | N/A |
| Inside Dia. | 24 mm |
| Brake Facing Type | High Coefficient |
| Brake Facing Edge Color Code | Purple |
| Port or Hose Size | 0.125 BSPT |
| Product Category | Metric IEC Flange Mounted |
| Brake Peak Thermal Input Rate | 8.9 kW |
| Clutch Air Chamber Volume When Worn Out | 23.11 cc |
| Approximate Brake Facing Life | 146.9 kWh |
| Kits | 801402, 801430 |
| Recommended Control Kits | 940011, 940012, 940017, 940021 |
| Maximum Static Brake Torque | 18 N-m |
| Clutch Peak Thermal Input Rate | 8.9 kW |
| Manufacturer Family | Model FMCBES-130-19 or -24 Enclosed (Metric) Flange-Mounted Clutch-Brake (Spring-Engaged) |
| Frame Size | 90L, 90S |
| Approximate Clutch Facing Life | 146.9 kWh |
| Combined Continuous Thermal Dissipation | 134 W |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Clutch Facing Type | High Coefficient |
| Maximum Pressure | 6 bar |
| Open Or Enclosed Design | Enclosed |
| Family Name | FMCBES Clutch Brakes |
| Weight | 40.0 LB |
| EAN or UPC | 662284224000 |

