- 2 15/16" Bore
- Air Actuated/Spring Return
- 507.31 lb in² Drive Inertia
- 850 rpm Max RPM
- 27,700 in lb Max Static Clutch Torque
features
- Protects equipment by immediately disengaging the drive shaft when excessive torque occurs
- Single position, ball detent design ensures re-engagement of the drive from a complete stop in the same position every time, providing exact timing of both components
- Unit comes unassembled for hub machining
includes
- Limit switch assembly with 3 ft long cord and hardware
| No. Of Engagement Positions | 1 @ 360° |
| Family Name | TL Torque Limiters |
| Kits | 801569 |
| Bore Style | Straight |
| Photo | TLOpen |
| Minimum Sprocket Size | 100/27T, 120/23T, 80/33T |
| Technical Data Sheet | 21173 |
| Model | TL80-A |
| Drive Arrangement | Pilot Mount |
| Manufacturer Family | Model TL80-A Set Screw Mounted Positioning Torque Limiter |
| Control Accessories | 939101, 939201, 939400, 940001, 945125 |
| Product Category | Open Torque Limiters |
| Accessory Miscellaneous | 911780, 911781, 911784, 911785 |
| Minimum Engagement Pressure | 15 psi |
| Port or Hose Size | 0.250 NPT |
| Maximum Static Clutch Torque | 27700 in lb |
| Finish | Bare Machined Aluminum Air Chamber, Black Oxide Pilot |
| Recommended Control Kits | 801576, 801577, 964508 |
| Minimum Static Clutch Torque | 4880 in lb |
| Clutch Air Chamber Volume When New | 4.7 in3 |
| Sensors | 801573 |
| Actuation/Return | Air/Spring |
| Maximum Pressure | 80 psi |
| Open Or Enclosed Design | Open |
| Main Category | Torque Limiters (Air Engaged) |
| Drive Inertia | 507.31 lb in2 |
| Weight | 110.0 LB |
| EAN or UPC | 662284154970 |

