- Air Actuation/Air Return
- 38 mm Bore
- High Coefficient Facings
- 15.70 kW Peak Thermal Input Rating
- 132S Frame
features
- Open
- Air engaged
- Open design promotes improved air circulation
- Heal buildup and torque fade are reduced, providing longer life and greater operating efficiency
- Black oxide coating
- Metric
- Compatible with IEC-B5 face motors up to 5.5 kW
- Design speed up to 1,500 rpm
- Flange mounts directly to motors and reducers
- Heat buildup and torque fade are reduced, providing longer life and greater operating efficiency
- Open design promotes improved air circulation
- Overhung load capacity up to 180 kg
- Static torque up to 125 Nm (brake) and 110 Nm (clutch)
options
- Foot mount
- Input unit
| Brake Facing Effective Area | 151.3 cm2 |
| Overhung Load Capacity | 120 kgf |
| Actuation/Return | Air/Air |
| Accessory Miscellaneous | 801628, 801633 |
| Maximum Static Clutch Torque | 110 N-m |
| Clutch Facing Type | High Coefficient |
| Clutch Peak Thermal Input Rate | 15.7 kW |
| Drive Inertia | 24.2 kg cm2 |
| Bore Range [Min] | 38 mm |
| Output Shaft | 38 mm |
| Finish | Black Oxide |
| Clutch Facing Edge Color Code | Purple |
| Manufacturer Family | Model FMCB-7-38 Open (Metric) Flange-Mounted Clutch-Brake |
| Clutch Facing Effective Area | 151.3 cm2 |
| Approximate Brake Facing Life | 346.8 kWh |
| Brake Peak Thermal Input Rate | 15.7 kW |
| Clutch Air Chamber Volume When Worn Out | 39.82 cc |
| Approximate Clutch Facing Life | 346.8 kWh |
| Brake Air Chamber Volume When Worn Out | 39.82 cc |
| Main Category | Clutch-Brakes |
| Brake Facing Type | High Coefficient |
| Frame Size | 132S |
| Brake Air Chamber Volume When New | 13.91 cc |
| Combined Continuous Thermal Dissipation | 670 W |
| Inside Dia. | 38 mm |
| Clutch Air Chamber Volume When New | 13.91 cc |
| Bore Range [Max] | N/A |
| Product Category | Metric IEC Flange Mounted |
| Port or Hose Size | 0.125 BSPT |
| Open Or Enclosed Design | Open |
| Model | FMCB-7-38 |
| Bore Style | Straight Bore/Shaft |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Family Name | FMCB Clutch Brakes |
| Input Shaft | 38 mm |
| Maximum Pressure | 6 bar |
| Kits | 801638, 801645, 801646 |
| Brake Facing Edge Color Code | Purple |
| Maximum Static Brake Torque | 125 N-m |
| Weight | 109.0 LB |
| EAN or UPC | 662284183598 |

