- Air Actuation/Air Return
- 38 mm Bore
- Standard Coefficient Facings
- 20.90 kW Peak Thermal Input Rating
- 132M Frame
features
- Open
- Air engaged
- Open design promotes improved air circulation
- Heal buildup and torque fade are reduced, providing longer life and greater operating efficiency
- Black oxide coating
- Metric
- Compatible with IEC-B5 face motors up to 11 kW
- Design speed up to 1,500 rpm
- Flange mounts directly to motors and reducers
- Heat buildup and torque fade are reduced, providing longer life and greater operating efficiency
- Open design promotes improved air circulation
- Overhung load capacity up to 200 kg
- Static torque up to 240 Nm (brake) and 220 Nm (clutch)
options
- Foot mount
- Input unit
| Brake Facing Effective Area | 197.6 cm2 |
| Clutch Air Chamber Volume When New | 28.02 cc |
| Kits | 801639, 801647, 801648 |
| Brake Peak Thermal Input Rate | 20.9 kW |
| Accessory Miscellaneous | 801629, 801633 |
| Brake Air Chamber Volume When Worn Out | 84.07 cc |
| Clutch Facing Edge Color Code | Red |
| Clutch Facing Effective Area | 197.6 cm2 |
| Combined Continuous Thermal Dissipation | 850 W |
| Overhung Load Capacity | 130 kgf |
| Maximum Static Brake Torque | 164 N-m |
| Approximate Brake Facing Life | 913.5 kWh |
| Bore Style | Straight Bore/Shaft |
| Main Category | Clutch-Brakes |
| Bore Range [Max] | N/A |
| Actuation/Return | Air/Air |
| Input Shaft | 38 mm |
| Clutch Air Chamber Volume When Worn Out | 84.07 cc |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Inside Dia. | 38 mm |
| Approximate Clutch Facing Life | 913.5 kWh |
| Drive Inertia | 61.6 kg cm2 |
| Clutch Peak Thermal Input Rate | 20.9 kW |
| Open Or Enclosed Design | Open |
| Port or Hose Size | 0.125 BSPT |
| Brake Facing Edge Color Code | Red |
| Brake Air Chamber Volume When New | 28.02 cc |
| Family Name | FMCB Clutch Brakes |
| Manufacturer Family | Model FMCB-8-38 Open (Metric) Flange-Mounted Clutch-Brake |
| Frame Size | 132M |
| Bore Range [Min] | 38 mm |
| Output Shaft | 38 mm |
| Clutch Facing Type | Standard Coefficient |
| Maximum Static Clutch Torque | 147 N-m |
| Maximum Pressure | 6 bar |
| Finish | Black Oxide |
| Product Category | Metric IEC Flange Mounted |
| Brake Facing Type | Standard Coefficient |
| Model | FMCB-8-38 |
| Weight | 138.0 LB |
| EAN or UPC | 662284183604 |

