- Air Actuation/Spring Return
- 7/8" Bore
- High Coefficient Facings
- 12.00 hp Peak Thermal Input Rating
- 143TC/145TC Frame
features
- Enclosed design prohibits worn friction material from escaping clutch-brake and entering the process area
- Mounts directly to C-face motors and reducers, providing absolute control
- Operating speed of 1,800 rpm
- Double-acting piston design prevents overlap of clutch and brake functions
- Flange mounts directly to motors and reducers
- In event of air pressure loss, unit will engage brake
- Spring-engaged brake, air-engaged clutch
caution
- Not suitable for flange mounting
options
- Foot mount
- Input unit
| Brake Facing Type | High Coefficient |
| Frame Size | 143TC, 145TC |
| Maximum Static Brake Torque | 142 in lb |
| Clutch Air Chamber Volume When New | 0.66 in3 |
| Brake Peak Thermal Input Rate | 12 hp |
| Kits | 801399, 801652 |
| Combined Continuous Thermal Dissipation | 0.18 hp |
| Outside Dia. | 7.81 in |
| Clutch Air Chamber Volume When Worn Out | 1.98 in3 |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Port or Hose Size | 0.125 NPT |
| Brake Facing Effective Area | 12.84 in2 |
| Bore Range [Max] | N/A |
| Maximum Static Clutch Torque | 232 in lb |
| Approximate Brake Facing Life | 197 hp-hr |
| Manufacturer Family | Model FMCBES-875 Totally Enclosed Flange-Mounted Clutch-Brake (Spring-Engaged) |
| Photo | FMCBE1375 |
| Actuation/Return | Air/Spring |
| Brake Facing Edge Color Code | Purple |
| Model | FMCBES-875 |
| Drive Inertia | 6.2 lb in2 |
| Family Name | FMCBES Clutch Brakes |
| Accessory Miscellaneous | 801431, 928400, 931000, 940011, 940012, 940017, 940021 |
| Main Category | Clutch-Brakes |
| Clutch Facing Type | High Coefficient |
| Bore Style | Straight Bore/Shaft |
| Clutch Facing Edge Color Code | Purple |
| Clutch Peak Thermal Input Rate | 12 hp |
| Output Shaft | 7/8 in |
| Approximate Clutch Facing Life | 197 hp-hr |
| Product Category | NEMA Flange Mounted |
| Maximum Pressure | 80 psi |
| Overhung Load Capacity | 195 lbf |
| Bore Range [Min] | 0.875 in |
| Clutch Facing Effective Area | 12.84 in2 |
| Overall Length | 6.68 in |
| Finish | Black Oxide |
| Input Shaft | 7/8 in |
| Inside Dia. | 0.875 in |
| Open Or Enclosed Design | Enclosed |
| Weight | 38.5 LB |
| EAN or UPC | 662284183642 |

