- Air Actuation/Spring Return
- 1 1/8" Bore
- High Coefficient Facings
- 21.00 hp Peak Thermal Input Rating
- 182TC/184TC Frame
features
- Enclosed design prohibits worn friction material from escaping clutch-brake and entering the process area
- Mounts directly to C-face motors and reducers, providing absolute control
- Operating speed of 1,800 rpm
- Double-acting piston design prevents overlap of clutch and brake functions
- Design speed up to 1,800 rpm
- Compatible with C-face motors
- Double-acting piston makes overlap impossible
- Flange mounts directly to motors and reducers
- In event of air pressure loss, unit will engage brake
- Spring-engaged brake, air-engaged clutch
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Foot mount
- Input unit
| Maximum Static Clutch Torque | 546 in lb |
| Kits | 801645, 801653 |
| Bore Range [Min] | 1.125 in |
| Bore Range [Max] | N/A |
| Photo | FMCBE1375 |
| Bore Style | Straight Bore/Shaft |
| Clutch Peak Thermal Input Rate | 21 hp |
| Output Shaft | 1 1/8 in |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Product Category | NEMA Flange Mounted |
| Main Category | Clutch-Brakes |
| Frame Size | 182TC, 184TC |
| Actuation/Return | Air/Spring |
| Port or Hose Size | 0.125 NPT |
| Finish | Black Oxide |
| Combined Continuous Thermal Dissipation | 0.33 hp |
| Inside Dia. | 1.125 in |
| Approximate Clutch Facing Life | 465 hp-hr |
| Model | FMCBES-1125 |
| Family Name | FMCBES Clutch Brakes |
| Clutch Facing Type | High Coefficient |
| Accessory Miscellaneous | 801603, 935000, 940011, 940012, 940017, 940021 |
| Brake Facing Effective Area | 23.45 in2 |
| Brake Facing Type | High Coefficient |
| Drive Inertia | 24.2 lb in2 |
| Brake Peak Thermal Input Rate | 21 hp |
| Maximum Pressure | 80 psi |
| Clutch Facing Effective Area | 23.45 in2 |
| Approximate Brake Facing Life | 465 hp-hr |
| Clutch Air Chamber Volume When Worn Out | 2.97 in3 |
| Input Shaft | 1 1/8 in |
| Open Or Enclosed Design | Enclosed |
| Clutch Air Chamber Volume When New | 0.99 in3 |
| Brake Facing Edge Color Code | Purple |
| Maximum Static Brake Torque | 497 in lb |
| Clutch Facing Edge Color Code | Purple |
| Overhung Load Capacity | 240 lbf |
| Weight | 68.0 LB |
| EAN or UPC | 662284199896 |

