- Air Actuation/Air Return
- 7/8" Bore
- Standard Coefficient Facings
- 12.00 hp Peak Thermal Input Rating
- 143TC/145TC Frame
applications
- For operation in environments where dirt, dust, moisture or other contaminants could cause power transmissions to fail
features
- Enclosed design prohibits worn friction material from escaping clutch-brake and entering the process area
- Mounts directly to C-face motors and reducers, providing absolute control
- Operating speed of 1,800 rpm
- Black oxide coating
- Design speed up to 1,800 rpm
- Compatible with C-face motors up to 2 hp
- Double-acting piston design prevents overlap of clutch and brake functions
- Fitted with locking key system to eliminate keyway damage while providing positive connection for maximum torque in blind bore applications
- Flange mounts directly to motors and reducers
- Locking key system is integral part of clutch/brake output shaft
- No extra installation required
- Static torque up to 325 in lb (brake) and 290 in lb (clutch)
options
- Input unit
| Clutch Facing Effective Area | 12.84 in2 |
| Frame Size | 143TC, 145TC |
| Drive Inertia | 6.2 lb in2 |
| Kits | 801428, 801430 |
| Bore Range [Min] | 0.875 in |
| Output Shaft | 7/8 in |
| Clutch Air Chamber Volume When Worn Out | 1.41 in3 |
| Family Name | FMCBE Clutch Brakes |
| Clutch Facing Edge Color Code | Red |
| Recommended Control Kits | 940013, 940014, 940018, 940019, 940020 |
| Accessory Miscellaneous | 801431, 928400, 931000 |
| Brake Peak Thermal Input Rate | 12 hp |
| Clutch Air Chamber Volume When New | 0.498 in3 |
| Photo | FMCBE1375 |
| Brake Facing Type | Standard Coefficient |
| Finish | Black Oxide |
| Inside Dia. | 0.875 in |
| Overhung Load Capacity | 195 lbf |
| Maximum Pressure | 80 psi |
| Brake Facing Edge Color Code | Red |
| Approximate Clutch Facing Life | 394 hp-hr |
| Bore Range [Max] | N/A |
| Actuation/Return | Air/Air |
| Bore Style | Straight Bore/Shaft |
| Clutch Peak Thermal Input Rate | 12 hp |
| Brake Facing Effective Area | 12.84 in2 |
| Main Category | Clutch-Brakes |
| Maximum Static Brake Torque | 325 in lb |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Model | FMCBE-875 |
| Manufacturer Family | Model FMCBE-875 Totally Enclosed Flange-Mounted Clutch-Brake |
| Input Shaft | 7/8 in |
| Brake Air Chamber Volume When Worn Out | 1.57 in3 |
| Combined Heat Sink Capacity | 8385 lbf ft |
| Product Category | NEMA Flange Mounted |
| Port or Hose Size | 0.125 NPT |
| Maximum Static Clutch Torque | 290 in lb |
| Brake Air Chamber Volume When New | 0.584 in3 |
| Combined Continuous Thermal Dissipation | 0.18 hp |
| Clutch Facing Type | Standard Coefficient |
| Open Or Enclosed Design | Enclosed |
| Approximate Brake Facing Life | 394 hp-hr |
| Weight | 38.7 LB |
| EAN or UPC | 662284235730 |

