- Bore
- Air Actuated/Spring Return
- 61.60 lb in² Drive Inertia
- 1,800 rpm Max RPM
- 680 in lb Max Static Clutch Torque
features
- Electronically detects clutch slip in torque overload conditions
- Can be re-engaged at any speed and at any position
- Torque is remotely adjusted with a simple air regulator
- Soft-start capabilities offers more sensitive overload protection
| Approximate Brake Facing Life | 1225 hp-hr |
| Clutch Air Chamber Volume When Worn Out | 5.13 in3 |
| Overhung Load Capacity | 350 lbf |
| Brake Facing Type | Standard Coefficient |
| Actuation/Return | Air/Spring |
| Photo | OPS |
| Bore Style | Straight Bore/Shaft |
| Finish | Black Oxide |
| Minimum Engagement Pressure | 50 psi |
| Input Shaft | 1 3/8 in |
| Kits | 801647, 801654 |
| Clutch Air Chamber Volume When New | 1.71 in3 |
| Family Name | OPS Torque Limiters (Clutch And Brake) |
| Clutch Peak Thermal Input Rate | 28 hp |
| Product Category | NEMA C Face |
| Open Or Enclosed Design | Enclosed |
| Brake Facing Effective Area | 30.63 in2 |
| Maximum Pressure | 80 psi |
| Clutch Facing Effective Area | 30.63 in2 |
| Clutch Facing Edge Color Code | Red |
| Technical Data Sheet | OPSTorqueLimiters |
| Clutch Facing Type | Standard Coefficient |
| Maximum Static Brake Torque | 495 in lb |
| Frame Size | 213TC, 215TC |
| Brake Facing Edge Color Code | Red |
| Output Shaft | 1 3/8 in |
| Main Category | Torque Limiters (Air Engaged) |
| Approximate Clutch Facing Life | 1225 hp-hr |
| Drive Inertia | 61.6 lb in2 |
| Maximum Static Clutch Torque | 680 in lb |
| Accessory Miscellaneous | 801603, 936000 |
| Control Accessories | 939101, 939201, 940001, 940012 |
| No. Of Engagement Positions | Unlimited |
| Brake Peak Thermal Input Rate | 28 hp |
| Port or Hose Size | 0.125 NPT |
| Model | OPS-FMCBES-1325 |
| Recommended Control Kits | 964403, 964404 |
| Combined Continuous Thermal Dissipation | 0.44 hp |
| Weight | 93.0 LB |
| EAN or UPC | 662284240529 |

