Nexen Group, Inc.
801713
FMCBE NEMA Flanged Clutch Brake w/Integral Valve & Locking Key
Item #101117096
- Air Actuation/Air Return
- 5/8" Bore
- Standard Coefficient Facings
- 7.00 hp Peak Thermal Input Rating
- 56C Frame
applications
- For operation in environments where dirt, dust, moisture or other contaminants could cause power transmissions to fail
features
- Enclosed design prohibits worn friction material from escaping clutch-brake and entering the process area
- Mounts directly to C-face motors and reducers, providing absolute control
- Operating speed of 1,800 rpm
- Black oxide coating
- Design speed up to 1,800 rpm
- 115 V is standard
- Compatible with C-face motors up to 2 hp
- Cooling fins
- Double-acting piston design prevents overlap of clutch and brake functions
- Flange mounts directly to motors and reducers
- Integral valve available for 12 V, 24 V, and 115 V systems
- No need for quick exhaust valves
- One product number for clutch-brake combination, control valve, and locking key
- Overhung load capacity up to 292 lb
- Reduced number of air line connections for quicker install
- Shorter air lines for better air pressure
- Static torque up to 325 in lb (brake) and 290 in lb (clutch)
options
- Foot mount
- Input unit
- Integral valve available in 12 V, 24 V and 115 V systems
| Open Or Enclosed Design | Enclosed |
| Photo | FMCBEIntegralValve |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 945100, 948801, 948802, 948803, 948804 |
| Inside Dia. | 0.625 in |
| Port or Hose Size | 0.125 NPT |
| Maximum Static Clutch Torque | 190 in lb |
| Combined Continuous Thermal Dissipation | 0.14 hp |
| Brake Facing Edge Color Code | Red |
| Maximum Static Brake Torque | 210 in lb |
| Bore Style | Straight Bore/Shaft |
| Brake Peak Thermal Input Rate | 7 hp |
| Clutch Air Chamber Volume When New | 0.398 in3 |
| Brake Air Chamber Volume When Worn Out | 1.19 in3 |
| Product Category | NEMA Flange Mounted |
| Output Shaft | 5/8 in |
| Family Name | FMCBE Clutch Brakes |
| Combined Heat Sink Capacity | 5350 lbf ft |
| Brake Facing Effective Area | 7.66 in2 |
| Maximum Pressure | 80 psi |
| Overhung Load Capacity | 92 lbf |
| Clutch Peak Thermal Input Rate | 7 hp |
| Finish | Black Oxide |
| Drive Inertia | 1.49 lb in2 |
| Clutch Air Chamber Volume When Worn Out | 1.08 in3 |
| Brake Facing Type | Standard Coefficient |
| Kits | 801447, 801448 |
| Approximate Brake Facing Life | 203 hp-hr |
| Approximate Clutch Facing Life | 203 hp-hr |
| Clutch Facing Edge Color Code | Red |
| Input Power | 24 VDC @ 0.6 Watts |
| Input Shaft | 5/8 in |
| Frame Size | 56C |
| Actuation/Return | Air/Air |
| Clutch Facing Effective Area | 7.66 in2 |
| Brake Air Chamber Volume When New | 0.438 in3 |
| Piloted Int/Ext | Internal |
| Main Category | Clutch-Brakes |
| Model | FMCBE-625 |
| Accessory Miscellaneous | 801431, 929600, 931000 |
| Clutch Facing Type | Standard Coefficient |
| Bore Range [Min] | 0.625 in |
| Bore Range [Max] | N/A |
| Weight | 25.73 LB |
| EAN or UPC | 662284242240 |
