- 5/8" Bore
- Air Actuated/Spring Return
- 6.76 lb in² Drive Inertia
- 2,000 rpm Max RPM
- 365 in lb Max Static Clutch Torque
features
- Protects equipment by immediately disengaging the drive shaft when excessive torque occurs
- Single position, ball detent design ensures re-engagement of the drive from a complete stop in the same position every time, providing exact timing of both components
- Unit comes unassembled for hub machining
includes
- Limit switch assembly with 3 ft long cord and hardware
| No. Of Engagement Positions | 1 @ 360° |
| Photo | TLOpen |
| Minimum Static Clutch Torque | 40 in lb |
| Actuation/Return | Air/Spring |
| Sensors | 801570 |
| Maximum Static Clutch Torque | 365 in lb |
| Main Category | Torque Limiters (Air Engaged) |
| Drive Inertia | 6.76 lb in2 |
| Recommended Control Kits | 801578, 801579, 964508 |
| Finish | Bare Machined Aluminum Air Chamber, Black Oxide Pilot |
| Kits | 801808 |
| Bore Style | Straight |
| Minimum Engagement Pressure | 15 psi |
| Drive Arrangement | Pilot Mount |
| Minimum Sprocket Size | 25/45T, 35/30T, 40/24T, 50/20T |
| Family Name | TL Torque Limiters |
| Clutch Air Chamber Volume When New | 0.45 in3 |
| Maximum Pressure | 80 psi |
| Technical Data Sheet | 21173 |
| Product Category | Open Torque Limiters |
| Port or Hose Size | 0.250 NPT |
| Open Or Enclosed Design | Open |
| Control Accessories | 939101, 939201, 939300, 940001, 945100 |
| Manufacturer Family | Model TL15-A Set Screw Mounted Positioning Torque Limiter |
| Model | TL15-A |
| Weight | 9.0 LB |
| EAN or UPC | 662284172028 |

