- Clutch Reducer Bushing
features
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
- Includes Key(s) And Longer Setscrews When Required
| Family Name | Bushings |
| Main Category | Accessories |
| Model | F-450/FW/FWCB |
| Use With | 7/8 in Bore Clutches Only |
| Bore Style | Straight |
| Photo | BushingLong |
| Product Category | Bushings |
| Type | Bushing |
| Bore Range [Min] | 0.625 in |
| Bore Size | 0.625 in |
| Accessory Bushings | 802500 |
| Weight | 0.39 LB |
| EAN or UPC | 662284155359 |

