- 7/8" Bore
- Air Actuation/Spring Return
- 10.74 hp Peak Thermal I/P
- 0.300 hp Max Thermal Dissipation
- Pilot Mount Drive Arrangement
features
- Light-duty air cooled clutches for narrow range tension control applications
- Special Teflon facing for reduced torque output, smoother operation at low differential rpm's, and very long life
- Precision friction interface for reduced torque pulsation at low differential RPMs
- Corrosion-resistant features for use in damp environments
| Model | F-450 |
| Actuation/Return | Air/Spring |
| Drive Inertia | 4.79 lb in2 |
| Photo | AirChampSmallPM |
| Maximum Clutch Continuous Thermal Dissipation | 0.3 hp |
| Operating Pressure [Max] | 85 psi |
| Kits | 802885 |
| Overall Length | 4.75 in |
| Technical Data Sheet | AC2Clutches |
| Control Accessories | 854000, 939101, 940001, 944900 |
| Bore Style | Straight |
| Other Accessories | 827155, 855900 |
| Port or Hose Size | 0.125 NPT |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Operating Pressure [Min] | 3 psi |
| Product Category | Single Actuator Tension Control Clutches |
| Clutch Facing Type | Low Coefficient |
| Outside Dia. | 4.56 in |
| Accessory Miscellaneous | 802700 |
| Clutch Peak Thermal Input Rate | 10.74 hp |
| Clutch Facing Effective Area | 11.93 in2 |
| Family Name | Air Champ |
| Maximum Dynamic Torque | 36 in lb |
| Drive Arrangement | Pilot Mount |
| Clutch Facing Edge Color Code | Green |
| Approximate Clutch Facing Life | 345 hp-hr |
| Pilot Size | 2.498 in |
| Main Category | Tension Control Clutches |
| Accessory Bushings | 802500, 802600, 802800, 803000, 803100, 827200 |
| Caliper | 835000, 835001, 835006, 835007, 835009, 835012, 835014, 835015, 835030, 835071 |
| Clutch Heat Sink Capacity | 30000 lbf ft |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Bolts @ 90° On A 3.000 in. Circle |
| Minimum Sprocket Size | 25/48T, 35/32T, 40/25T, 50/21T |
| Open Or Enclosed Design | Open |
| Finish | Black Oxide |
| Weight | 10.0 LB |
| EAN or UPC | 662284254397 |

