- 2" Bore
- Air Actuated/Spring Return
- 165.89 lb in² Drive Inertia
- 1,000 rpm Max RPM
- 10,820 in lb Max Static Clutch Torque
features
- Protects equipment by immediately disengaging the drive shaft when excessive torque occurs
- Single position, ball detent design ensures re-engagement of the drive from a complete stop in the same position every time, providing exact timing of both components
- Unit comes unassembled for hub machining
includes
- Limit switch assembly with 3 ft long cord and hardware
| Recommended Control Kits | 801578, 801579, 964508 |
| Maximum Pressure | 80 psi |
| Product Category | Enclosed Torque Limiters |
| Port or Hose Size | 0.125 NPT |
| Drive Arrangement | Pilot Mount |
| Minimum Static Clutch Torque | 1650 in lb |
| Open Or Enclosed Design | Enclosed |
| Kits | 802948 |
| Main Category | Torque Limiters (Air Engaged) |
| Manufacturer Family | Model TL60A-E Totally Enclosed Positioning Torque Limiter |
| Actuation/Return | Air/Spring |
| Model | TL60A-E |
| No. Of Engagement Positions | 1 @ 360° |
| Accessory Miscellaneous | 910480, 910481, 910484, 910485 |
| Family Name | TL Torque Limiters |
| Minimum Sprocket Size | 100/21T, 40/48T, 50/38T, 60/32T, 80/25T |
| Drive Inertia | 165.89 lb in2 |
| Photo | TLEnclosed |
| Minimum Engagement Pressure | 15 psi |
| Technical Data Sheet | 21173 |
| Bore Style | Straight |
| Clutch Air Chamber Volume When New | 2.62 in3 |
| Maximum Static Clutch Torque | 10820 in lb |
| Finish | Nickel Plated |
| Sensors | 801572 |
| Control Accessories | 939101, 939201, 939300, 940001, 945100 |
| Weight | 49.75 LB |
| EAN or UPC | 662284224291 |

