- 1" Bore
- Air Actuated/Spring Return
- 31.39 lb in² Drive Inertia
- 1,350 rpm Max RPM
- 800 in lb Max Static Clutch Torque
features
- Protects equipment by immediately disengaging the drive shaft when excessive torque occurs
- Single position, ball detent design ensures re-engagement of the drive from a complete stop in the same position every time, providing exact timing of both components
- Unit comes unassembled for hub machining
includes
- Limit switch assembly with 3 ft long cord and hardware
| Drive Arrangement | Pilot Mount |
| Manufacturer Family | Model TL30A/2-E Totally Enclosed Positioning Torque Limiter |
| Family Name | TL Torque Limiters |
| Open Or Enclosed Design | Enclosed |
| Clutch Air Chamber Volume When New | 1.39 in3 |
| Minimum Sprocket Size | 35/42T, 40/32T, 50/26T, 60/22T, 80/18T |
| Maximum Static Clutch Torque | 800 in lb |
| Product Category | Enclosed Torque Limiters |
| Drive Inertia | 31.39 lb in2 |
| Maximum Pressure | 80 psi |
| Minimum Static Clutch Torque | 160 in lb |
| Recommended Control Kits | 801578, 801579, 964508 |
| Actuation/Return | Air/Spring |
| Model | TL30A/2-E |
| Sensors | 801571 |
| Back Lash | Less Than 23 Arc Minutes |
| No. Of Engagement Positions | 1 @ 360° |
| Main Category | Torque Limiters (Air Engaged) |
| Finish | Nickel Plated |
| Accessory Miscellaneous | 910080, 910081, 910084, 910085 |
| Minimum Engagement Pressure | 15 psi |
| Photo | TLEnclosed |
| Technical Data Sheet | 21173 |
| Kits | 802918 |
| Bore Style | Straight |
| Port or Hose Size | 0.125 NPT |
| Control Accessories | 939101, 939201, 939300, 940001, 945100 |
| Weight | 20.9 LB |
| EAN or UPC | 662284235808 |

