- 1 in Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 16.76 hp Peak Thermal Input
- Pilot Mount Drive Arangement
features
- Air engaged, straight bore, shaft mounted clutch with 370 in lb of torque and open bearings
- Can be configured as a clutch-brake
- Pilot-mount clutches accept customer-supplied pulleys, sprockets, or Nexen couplings
- Air engaged
- Straight bore
- Can be configured as driving shaft-mounted clutch-brake
- Improved open design
- Open design
- Pilot-mount unit
- Torque values same as replacement clutches
options
- Accessories available
| Port or Hose Size | 0.125 NPT |
| Clutch Air Chamber Volume When Worn Out | 0.855 in3 |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Static Torque Capacity @ 80 PSI | 370 lb/in |
| Main Category | Friction Clutches |
| Transmitted Horsepower | 10 hp |
| Clutch Facing Type | Standard Coefficient |
| Accessory Miscellaneous | 804900 |
| Product Category | Air Champ® Open Bearing Units |
| Clutch Facing Effective Area | 18.62 in2 |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Bolts @ 90° On A 3.500 in. Circle |
| Family Name | LW Clutches |
| Clutch Air Chamber Volume When New | 0.327 in3 |
| Open Or Enclosed Design | Open |
| Bore Style | Straight |
| Actuation/Return | Air/Spring |
| Outside Dia. | 6.06 in |
| Maximum Static Clutch Torque | 370 in lb |
| Minimum Sprocket Size | 35/40T, 40/30T, 50/25T, 60/21T |
| Kits | 847000, 847071 |
| Other Accessories | 835000, 835001, 835007, 835009, 835030, 835071 |
| Approximate Clutch Facing Life | 572 hp-hr |
| Clutch Peak Thermal Input Rate | 16.76 hp |
| Overall Length | 5.56 in |
| Maximum Clutch Continuous Thermal Dissipation | 0.4 hp |
| Drive Arrangement | Pilot Mount |
| Finish | Black Oxide |
| Clutch Facing Edge Color Code | Red |
| Clutch Heat Sink Capacity | 60000 lbf ft |
| Pilot Size | 2.998 in |
| Coupling Size | 4.000 in. |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Model | LW |
| Operating Speed [Max] | 3600 rpm |
| Coupling Brand/Type | Dodge Taper Lock Poly Disc |
| Minimum Engagement Pressure | 5 psi |
| Photo | AirChampSmallPM |
| Drive Inertia | 27.47 lb in2 |
| Maximum Pressure | 80 psi |
| Mounting Type | Pilot Mount |
| Weight | 13.69 LB |
| EAN or UPC | 662284155793 |

