- Clutch Reducer Bushing
features
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
- Includes Key(s) And Longer Setscrews When Required
| Main Category | Accessories |
| Bore Size | 0.875 in |
| Photo | BushingLong |
| Family Name | Bushings |
| Use With | 1 1/8 in Bore Clutches Only |
| Model | L-600/LW |
| Type | Clutch Reducer Bushing |
| Bore Style | Straight |
| Product Category | Bushings |
| Bore Range [Min] | 0.875 in |
| Accessory Bushings | 804700 |
| Weight | 0.56 LB |
| EAN or UPC | 662284155847 |

