- 1 1/8" Bore
- Air Actuation/Spring Return
- 16.76 hp Peak Thermal I/P
- 0.750 hp Max Thermal Dissipation
- Pilot Mount Drive Arrangement
features
- Light-duty air cooled clutches for narrow range tension control applications
- Special Teflon facing for reduced torque output, smoother operation at low differential rpm's, and very long life
- Precision friction interface for reduced torque pulsation at low differential RPMs
- Corrosion-resistant features for use in damp environments
| Bore Style | Straight |
| Model | L-600 |
| Minimum Sprocket Size | 35/40T, 40/30T, 50/25T, 60/21T |
| Drive Inertia | 27.47 lb in2 |
| Port or Hose Size | 0.125 NPT |
| Accessory Bushings | 804600, 804700, 804800, 805000, 805100, 805200, 805300, 805400, 805500 |
| Outside Dia. | 6.06 in |
| Other Accessories | 855500, 856000 |
| Photo | AirChampSmallPM |
| Maximum Clutch Continuous Thermal Dissipation | 0.75 hp |
| Clutch Facing Edge Color Code | Blue |
| Pilot Size | 2.998 in |
| Clutch Peak Thermal Input Rate | 16.76 hp |
| Finish | Black Oxide |
| Overall Length | 5.56 in |
| Technical Data Sheet | AC2Clutches |
| Clutch Air Chamber Volume When New | 0.327 in3 |
| Operating Pressure [Min] | 3 psi |
| Actuation/Return | Air/Spring |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Maximum Dynamic Torque | 126 in lb |
| Control Accessories | 854000, 939101, 940001, 944900 |
| Kits | 805280, 847076 |
| Pilot Or Drive Flange Bolt Circle Data | 4, 1/4"-20 Bolts @ 90° On A 3.500 in. Circle |
| Clutch Air Chamber Volume When Worn Out | 0.855 in3 |
| Family Name | Air Champ |
| Accessory Miscellaneous | 804900 |
| Main Category | Tension Control Clutches |
| Approximate Clutch Facing Life | 1573 hp-hr |
| Clutch Heat Sink Capacity | 60000 lbf ft |
| Product Category | Single Actuator Tension Control Clutches |
| Open Or Enclosed Design | Open |
| Clutch Facing Type | Ultra Low Coefficient |
| Drive Arrangement | Pilot Mount |
| Operating Pressure [Max] | 85 psi |
| Clutch Facing Effective Area | 18.62 in2 |
| Weight | 16.75 LB |
| EAN or UPC | 662284268523 |

