- Adapter Shaft for SE Models
features
- Adapter shaft allows the SE brake to bolt up to a female c-faced component
| Main Category | Accessories |
| Input Shaft | 5/8 in |
| Accessory Miscellaneous | 805700 |
| Type | Adapter Shaft |
| Bore Style | Straight Shaft/Shaft |
| Output Shaft | 5/8 in |
| Product Category | Adapter Shafts |
| Use With | SE-100 |
| Model | SE-100 |
| Family Name | SE Brakes |
| Weight | 0.3 LB |
| EAN or UPC | 662284156172 |

