- Adapter Shaft for SE Models
features
- Adapter shaft allows the SE brake to bolt up to a female c-faced component
| Main Category | Accessories |
| Output Shaft | 7/8 in |
| Product Category | Adapter Shafts |
| Type | Adapter Shaft |
| Accessory Miscellaneous | 805800 |
| Family Name | SE Brakes |
| Model | SE-200 |
| Use With | SE-200 |
| Input Shaft | 7/8 in |
| Bore Style | Straight Shaft/Shaft |
| Weight | 0.5 LB |
| EAN or UPC | 662284156189 |

