- 5/8" Bore
- Spring Actuated, Air Return
- Standard Coefficient Facing
- 7.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
applications
- Noncyclic
features
- NEMA C-face, shaft, flange, or foot mounted brake with manual release
- Air disengaged
- Manual release mechanism allows ease of maintenance
- Maximum operating speed up to 1,800 rpm
- NEMA C flange mount or shaft mount
- No dynamic thrust load on bearings when unit is engaged
- No thrust load, or virtually no radial load, when unit is disengaged and motor running
- Only three moving parts ensure durability and dependability
- Restrictor valve controls exhausted air during engagement, ensuring smooth stop
- Spring-engaged
- Static torque capacity up to 1,150 in lb
- Thermal horsepower rating up to 0.2
caution
- Brake housing must not be mounted rigidly
options
- Adapter shaft for mounting between motor and reducer
- All options sold separately
- Output drive unit and mounting foot for application flexibility
- Torque arm (anchors brake housing)
| Brake Facing Edge Color Code | Red |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 948802, 948804, 948805, 948806, 948807, 948808, 948809, 948810 |
| Frame Size | 56C |
| Family Name | SE Brakes |
| Inside Dia. | 0.625 in |
| Open Or Enclosed Design | Enclosed |
| Overall Length | 3.28 in |
| Bushing Series | SF |
| Model | SE-100 |
| Outside Dia. | 6.5 in |
| Recommended Control Kits | 940012, 940017, 940021 |
| Bore Style | Straight |
| Brake Facing Effective Area | 7.7 in2 |
| Maximum Brake Continuous Thermal Dissipation | 0.1 hp |
| Bushing Type | Straight |
| Approximate Brake Facing Life In Work Energy | 2.772e+008 lbf ft |
| Accessory Miscellaneous | 805700, 883000, 932600, 932900 |
| Approximate Brake Facing Life | 140 hp-hr |
| Manufacturer Family | Air Champ Model SE-100, C-Faced, Shaft, or Foot Mounted, Spring Engaged, Brake |
| Maximum Pressure | 80 psi |
| Finish | Black Oxide |
| Kits | 808400, 808471 |
| Static Torque Capacity @ 80 PSI | 1150 lb/in |
| Port or Hose Size | 0.125 NPT |
| Operating Speed [Max] | 1800 rpm |
| Brake Facing Type | Standard Coefficient |
| Maximum Static Brake Torque | 100 in lb |
| Product Category | Flange Or Foot Mounted Spring Engaged Brakes |
| Mounting Type | Straight Bore |
| Actuation/Return | Spring/Air |
| Main Category | Brakes |
| Photo | SEBrake |
| Brake Peak Thermal Input Rate | 7 hp |
| Weight | 15.2 LB |
| EAN or UPC | 662284156196 |

