- 1 5/8 in Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 27.57 hp Peak Thermal Input
- 2-B Groove, 5.80 in. PD Sheave Drive Arangement
features
- Air engaged, straight bore, shaft mounted clutch with 975 in lb of torque and open bearings
- Air engaged
- Straight bore
- Can be configured as driving shaft-mounted clutch-brake
- Improved open design
- Open design
- Sheave mount with two B groove styles
- Torque values same as replacement clutches
options
- Accessories available
| Main Category | Friction Clutches |
| Port or Hose Size | 0.125 NPT |
| Kits | 847100, 847171 |
| Open Or Enclosed Design | Open |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Maximum Static Clutch Torque | 975 in lb |
| Photo | AirChampSheeve |
| Maximum Pressure | 80 psi |
| Outside Dia. | 8.06 in |
| Overall Length | 7.31 in |
| Bore Style | Straight |
| Actuation/Return | Air/Spring |
| Family Name | MW Clutches |
| Model | MW |
| Clutch Air Chamber Volume When New | 0.644 in3 |
| Drive Arrangement | 2-B Groove, 5.80 in. PD Sheave |
| Minimum Engagement Pressure | 5 psi |
| Clutch Facing Type | Standard Coefficient |
| Accessory Bushings | 806700, 806800, 806900, 807000, 807100, 807200, 807300, 807500 |
| Clutch Peak Thermal Input Rate | 27.57 hp |
| Clutch Air Chamber Volume When Worn Out | 2 in3 |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Clutch Heat Sink Capacity | 110000 lbf ft |
| Clutch Facing Effective Area | 30.63 in2 |
| Product Category | Air Champ® Open Bearing Units |
| Approximate Clutch Facing Life | 1225 hp-hr |
| Clutch Facing Edge Color Code | Red |
| Maximum Clutch Continuous Thermal Dissipation | 0.75 hp |
| Finish | Black Oxide |
| Weight | 31.64 LB |
| EAN or UPC | 662284156301 |

