- 1 5/8 in Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 27.57 hp Peak Thermal Input
- Pilot Mount Drive Arangement
features
- Air engaged, straight bore, shaft mounted clutch with 975 in lb of torque and open bearings
- Can be configured as a clutch-brake
- Pilot-mount clutches accept customer-supplied pulleys, sprockets, or Nexen couplings
- Air engaged
- Straight bore
- Can be configured as driving shaft-mounted clutch-brake
- Improved open design
- Open design
- Pilot-mount unit
- Torque values same as replacement clutches
options
- Accessories available
| Pilot Size | 3.999 in |
| Finish | Black Oxide |
| Clutch Facing Effective Area | 30.63 in2 |
| Clutch Air Chamber Volume When New | 0.644 in3 |
| Clutch Air Chamber Volume When Worn Out | 2 in3 |
| Maximum Clutch Continuous Thermal Dissipation | 0.75 hp |
| Bore Style | Straight |
| Transmitted Horsepower | 10 hp |
| Static Torque Capacity @ 80 PSI | 975 lb/in |
| Outside Dia. | 8.06 in |
| Family Name | MW Clutches |
| Accessory Bushings | 806700, 806800, 806900, 807000, 807100, 807200, 807300, 807500 |
| Accessory Miscellaneous | 807400 |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Drive Inertia | 127.3 lb in2 |
| Model | MW |
| Pilot Or Drive Flange Bolt Circle Data | 4, 5/16"-18 Bolts @ 90° On A 4.750 in. Circle |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Clutch Facing Type | Standard Coefficient |
| Operating Speed [Max] | 1800 rpm |
| Coupling Brand/Type | Dodge Taper Lock Poly Disc |
| Photo | AirChampLargePM |
| Product Category | Air Champ® Open Bearing Units |
| Maximum Pressure | 80 psi |
| Other Accessories | 835000, 835001, 835007, 835009, 835030, 835071 |
| Overall Length | 7.31 in |
| Open Or Enclosed Design | Open |
| Minimum Engagement Pressure | 5 psi |
| Mounting Type | Pilot Mount |
| Maximum Static Clutch Torque | 975 in lb |
| Actuation/Return | Air/Spring |
| Port or Hose Size | 0.125 NPT |
| Clutch Heat Sink Capacity | 110000 lbf ft |
| Main Category | Friction Clutches |
| Approximate Clutch Facing Life | 1225 hp-hr |
| Drive Arrangement | Pilot Mount |
| Clutch Facing Edge Color Code | Red |
| Coupling Size | 7.000 in. |
| Minimum Sprocket Size | 40/38T, 50/31T, 60/26T, 80/21T |
| Kits | 847100, 847171 |
| Clutch Peak Thermal Input Rate | 27.57 hp |
| Weight | 28.4 LB |
| EAN or UPC | 662284156349 |

