- 1 7/16 in Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 27.57 hp Peak Thermal Input
- Pilot Mount Drive Arangement
features
- Air engaged, straight bore, shaft mounted clutch with up to 1,365 in lb of torque and sealed bearings
- Can be configured as a clutch-brake
- Pilot-mount clutches accept customer-supplied pulleys, sprockets, or Nexen couplings
- This unit has shielded bearings
- Maximum operating speed up to 1,800 rpm
- Heat sink capacity of 110,000 ft lb
- Offers design flexibility
- Pilot-mount unit
- Static torque capacity up to 975 in lb at 80 psi
- Thermal horsepower rating of 1 at 1,800 rpm
- Transmitted horsepower values from 0.5 to 10
includes
- 8.25" hose
options
- Customize bore to shaft diameter with bushing or coupling half (sold separately)
| Photo | AirChampLargePM |
| Clutch Air Chamber Volume When Worn Out | 2 in3 |
| Coupling Brand/Type | Dodge Taper Lock Poly Disc |
| Model | M-800 |
| Clutch Facing Effective Area | 30.63 in2 |
| Other Accessories | 855600, 855700 |
| Main Category | Friction Clutches |
| Kits | 807680, 847171 |
| Drive Arrangement | Pilot Mount |
| Finish | Black Oxide |
| Manufacturer Family | Air Champ II Model M-800 Clutch, Air Champ II Model M-800 Middle-Weight Clutch, Air Champ II Model MCDB Shaft-Mounted Clutch-Disc-Caliper Brake (12" Dia. Disc), Air Champ II Model MCDB Shaft-Mounted Clutch-Disc-Caliper Brake (14" Dia. Disc) |
| Bore Style | Straight |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Drive Inertia | 127.3 lb in2 |
| Coupling Size | 7.000 in. |
| Clutch Facing Edge Color Code | Red |
| Product Category | Air Champ II ® Sealed Bearing Units |
| Accessory Miscellaneous | 807400, 807666 |
| Pilot Or Drive Flange Bolt Circle Data | 4, 5/16"-18 Bolts @ 90° On A 4.750 in. Circle |
| Pilot Size | 3.999 in |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944400, 944900, 945100, 948801, 948802, 948803, 948804 |
| Family Name | M-800 Clutches |
| Clutch Facing Type | Standard Coefficient |
| Approximate Clutch Facing Life | 1225 hp-hr |
| Caliper | 835000, 835001, 835006, 835007, 835009, 835012, 835014, 835015, 835030, 835071, 835200, 835220 |
| Port or Hose Size | 0.125 NPT |
| Minimum Sprocket Size | 40/38T, 50/31T, 60/26T, 80/21T |
| Clutch Air Chamber Volume When New | 0.644 in3 |
| Clutch Peak Thermal Input Rate | 27.57 hp |
| Actuation/Return | Air/Spring |
| Maximum Pressure | 80 psi |
| Open Or Enclosed Design | Open |
| Clutch Heat Sink Capacity | 110000 lbf ft |
| Outside Dia. | 8.06 in |
| Maximum Static Clutch Torque | 975 in lb |
| Overall Length | 7.31 in |
| Maximum Clutch Continuous Thermal Dissipation | 1 hp |
| Technical Data Sheet | AC2Clutches |
| Minimum Engagement Pressure | 5 psi |
| Weight | 38.35 LB |
| EAN or UPC | 662284156639 |

