- 1 7/8" Bore
- Air Actuation/Spring Return
- 45.24 hp Peak Thermal I/P
- 2.250 hp Max Thermal Dissipation
- Pilot Mount Drive Arrangement
features
- Light-duty air cooled clutches for narrow range tension control applications
- Special Teflon facing for reduced torque output, smoother operation at low differential rpm's, and very long life
- Precision friction interface for reduced torque pulsation at low differential RPMs
- Corrosion-resistant features for use in damp environments
| Drive Inertia | 428.77 lb in2 |
| Family Name | Air Champ |
| Model | H-1000 |
| Clutch Facing Effective Area | 50.27 in2 |
| Overall Length | 8.5 in |
| Minimum Sprocket Size | 100/20T, 40/45T, 50/37T, 60/31T, 80/24T |
| Main Category | Tension Control Clutches |
| Pilot Size | 4.873 in |
| Bore Style | Straight |
| Clutch Air Chamber Volume When New | 1.246 in3 |
| Clutch Facing Type | Ultra Low Coefficient |
| Operating Pressure [Min] | 3 psi |
| Operating Pressure [Max] | 85 psi |
| Accessory Miscellaneous | 809700 |
| Clutch Facing Edge Color Code | Blue |
| Maximum Dynamic Torque | 952 in lb |
| Accessory Bushings | 805600, 809200, 809300, 809400, 809500, 809600, 809900, 810000, 810300, 810400, 810500, 810600 |
| Technical Data Sheet | AC2Clutches |
| Clutch Peak Thermal Input Rate | 45.24 hp |
| Pilot Or Drive Flange Bolt Circle Data | 4, 3/8"-16 Bolts @ 90° On A 5.625 in. Circle |
| Port or Hose Size | 0.125 NPT |
| Approximate Clutch Facing Life | 6290 hp-hr |
| Open Or Enclosed Design | Open |
| Maximum Clutch Continuous Thermal Dissipation | 2.25 hp |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Clutch Air Chamber Volume When Worn Out | 5.248 in3 |
| Outside Dia. | 10.06 in |
| Kits | 810080, 847823 |
| Control Accessories | 835120, 835134, 854000 |
| Actuation/Return | Air/Spring |
| Product Category | Single Actuator Tension Control Clutches |
| Drive Arrangement | Pilot Mount |
| Other Accessories | 855800 |
| Photo | AirChampLargePM |
| Clutch Heat Sink Capacity | 230000 lbf ft |
| Finish | Black Oxide |
| Weight | 61.0 LB |
| EAN or UPC | 662284266543 |

